Crucible Holder for 4948H23 Series Filter Flasks
Crucible Holder for 4948H23 Series Filter Flasks
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits crucibles 20 to 35 mL and flasks 250 to 1000 mL
- Includes glass stem
- Fits in neck of standard suction flasks
Specifications
- Brand Model Compatibility:
- 4948H23 Series Filter Flasks
- CE Approved:
- No
- Diameter:
- 1-1/2 in
- EPA Compliant:
- No
- Length:
- 2-6/25 in
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Crucible Holder
- UL Listed:
- No