Flask Brushes 12 in. 2/pk

You last purchased this on
 
Thomas Scientific

Flask Brushes 12 in. 2/pk

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thomas Scientific

Flask Brushes 12 in. 2/pk

  • Fast #
  • Part #T1929M30
  • Item #4935415
  • Manufacturer Part #1929M30
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flexible, curved design enables brush to reach all parts of flask
  • Brush for bottles, cylinders and flasks
  • Requires Certification

Specifications

Application:
Lab
Diameter:
1-1/2 in
Handle Material:
Plastic
Length:
12 in
Package Quantity:
Pack of 2
Product Type:
Flask Brush