Basket Strainer Drain in Antique Copper
Basket Strainer Drain in Antique Copper
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Medium Antique
- Drain: 3-1/2"
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- IAPMO Listed:
- Yes
- Material:
- Brass
- Strainer Size:
- 3-1/2 in
- UPC:
- 181514000349