18 x 18 in. Round Undermount Bathroom Sink in Antique Copper

You last purchased this on
 
Thompson

FLW 18 x 18 in. Round Undermount Bathroom Sink in Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thompson

FLW 18 x 18 in. Round Undermount Bathroom Sink in Antique Copper

  • Fast #
  • Part #TNS25029A
  • Item #3994605
  • Manufacturer Part #NS25029-A
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 16 gauge copper
  • Bowl size: 15 1/2" x 6 1/2" depth
  • FLW
  • Antique copper
  • Smooth copper interior and hammered textured exterior
  • Matching flower style grid drain included
  • No anti-oxidation treatment applied
  • No faucet drilling
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
FLW
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Drain Location:
Center
Drain Opening:
1-1/2 in
Length:
18 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Installation Type:
Undermount
Sink Material:
Copper
Sink Size Range:
Less than 20 in
Width:
18 in