Oval Sink in Black Copper
Karma Oval Sink in Black Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18 gauge copper
- Bowl size: 21" x 12" x 5"
- Karma
- Matching flower style grid drain included
- Black Copper
- No anti-oxidation treatment applied
- No faucet drilling
Specifications
- ADA Compliant:
- No
- Collection:
- Karma
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Copper
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Material:
- Copper
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Square
- Sink Bowl Size:
- 21 in x 12 in x 5 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21 in x 12 in
- Vessel Only:
- Yes