1-1/2 in. Bathroom Sink Drain in Brushed Nickel
Limited Editions 1-1/2 in. Bathroom Sink Drain in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft touch pop-up drain
- Drain: 1-1/2"
- Brushed Nickel
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Limited Editions
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Overflow Included:
- No
- Pedestal Only:
- No
- Strainer Diameter:
- 1-1/2 in
- Type:
- TBDCP15BRN
- Vessel Only:
- No