6 in. 1-Bowl Vessel Lavatory Sink in Antique Satin Gold with Brass
Palmer 6 in. 1-Bowl Vessel Lavatory Sink in Antique Satin Gold with Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand hammered, 18 gauge pure copper
- Dimensions: 34" x 20" x 6"
- Palmer vanity
- Limited lifetime warranty
- Easy to clean and maintain
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Palmer
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Satin Gold
- Depth:
- 6 in
- Height:
- 34 in
- IAPMO Listed -:
- No
- Installation Type:
- Vessel Mount
- Material:
- Copper