15 x 15 in. Round Undermount Bathroom Sink in Copper
Legacy 15 x 15 in. Round Undermount Bathroom Sink in Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 16 gauge copper
- Bowl size: 15" x 6 1/2" x 4 1/2"
- Baccus Tornasol
- Multi-colored copper
- Matching flower style grid drain included
- No faucet drilling
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Legacy
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Length:
- 15 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Width:
- 15 in