14 x 14 in. Round Dual Mount Bathroom Sink in Hammered Nickel
Leon 14 x 14 in. Round Dual Mount Bathroom Sink in Hammered Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 16 gauge copper
- Bowl size: 13 1/2" x 5 1/2"
- Petit Manet
- Hammered Nickel
- Matching flower style grid drain included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Leon
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Hammered Nickel
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Length:
- 14 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 13-1/2 in x 13-1/2 in
- Sink Installation Type:
- Drop-in, Vessel Mount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Type:
- TBDC14055RBN
- Width:
- 14 in