1-Bowl Vessel Bathroom Sink in Black Copper
Mandala 1-Bowl Vessel Bathroom Sink in Black Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Mandala
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Black Copper
- Drain Location:
- Center
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Material:
- Copper
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 15 in x 15 in x 5 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 17 in
- Vessel Only:
- Yes