6 in. 1-Bowl Vessel Lavatory Sink in Rose Gold
Marco 6 in. 1-Bowl Vessel Lavatory Sink in Rose Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand hammered, 18 gauge pure copper
- Dimensions: 17" x 14" x 6"
- Marco vessel sink
- Limited lifetime warranty
- Easy to clean and maintain
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Marco
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Rose Gold
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material:
- Copper
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Sink Bowl Size:
- 15 in x 13 in x 6 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 14 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No