17 x 14 in. Round Vessel Mount Bathroom Sink in Black Copper
Prana 17 x 14 in. Round Vessel Mount Bathroom Sink in Black Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Prana
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Black Copper
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Length:
- 17 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- Width:
- 12 in