Soap Dish in Smooth Rose Gold
Soap Dish in Smooth Rose Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand hammered, 18 gauge pure copper
- Dimensions: 5" x 3-1/2" x 1-1/2"
- Smooth Rose Gold
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Smooth Rose Gold
- Depth:
- 3-1/2 in
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Copper
- Width:
- 5 in