Thuemling Industrial Products
2-1/2 in. 160 psi Bottom Mount Glycerine Pressure Gauge
Part #T4107445 | Item #4927320 | Manufacturer Part #4107445
High Pressure:
160Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- High quality shock and wear resistant industrial gauge
- KEMX models are clog and freeze resistant
- Rugged Zytel nylon case
- High purity glycerin-no bubble
- Temperature compensation: internal diaphragm
- Vibration-resistant; glycerin-filled
Not Approved for Potable Water Applications
Specifications
ASME Specifications: ASME B40.1 Grade 1A
Color Finish: Black
Diameter: 2-1/2 in
End Connection 1: MNPT
End Connections: MNPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
High Pressure: 160
Lead Law Compliance Level: Not Approved for Potable Water Applications
Low Pressure: 0
Material: Acrylic, Aluminum, Brass, Plastic
Maximum Temperature: 150
NEMA Specifications: NEMA 4X, NEMA IP65
NSF Certified: No
Temperature Range: -40 to 150 Deg F