8-1/2 in. 60 psi Altitude Gauge
8-1/2 in. 60 psi Altitude Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual scale feet of H2O and PSI
- Adjustable red indicator hand provides a quick reference for overflow or low level point
- Visual reference for water tank levels
- Accuracy ± 1.0%
- Rugged Zytel nylon case
- A pre drilled back flange allows for easy and solid wall mounting
- Designed for years of trouble free performance
- These rugged and accurate altitude gauges are ideal for elevated and ground storage water reservoirs
- Non filled
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B40.1
- ASME:
- ASME B40.1
- Color Finish Name:
- White, Black
- Diameter:
- 8-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Aluminum, Bronze, Stainless Steel
- Material Type:
- 316 SS
- Pressure - High:
- 60
- Pressure - Low:
- 0