2 in. No-Hub Copper Roof Drain with Horizontal Outlet
2 in. No-Hub Copper Roof Drain with Horizontal Outlet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seamless drain basin
- Side
Specifications
- ASTM:
- IAPMO #2452
- Drain Base Material:
- Copper
- Drain Opening:
- 2 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- IAPMO Listed -:
- No
- Length:
- 17-1/2 in
- Width:
- 17-1/2 in