3 in. Balcony Deck Drain

You last purchased this on
 
Thunderbird

3 in. Balcony Deck Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thunderbird

3 in. Balcony Deck Drain

  • Fast #
  • Part #TBD3NH
  • Item #4913030
  • Manufacturer Part #BD3NH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Drain Base Material:
Stainless Steel
Drain Base Width:
10 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
IAPMO Listed -:
No
Material Type:
316L