81 ct Liquid Laundry Detergent in Green, Blue and White
81 ct Liquid Laundry Detergent in Green, Blue and White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Made in USA
- Ready To Use
- High efficiency compatible
Specifications
- Color Finish Name:
- Green, Blue, White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 19-33/100 in
- Length:
- 10-1/25 in
- Material:
- Liquid
- Package Quantity:
- Case of 4
- SCAQMD Compliant:
- Yes
- Size:
- 81 ct
- Width:
- 9-33/100 in