46 oz. Laundry Detergent Liquid

You last purchased this on
 
Procter & Gamble

Original 46 oz. Laundry Detergent Liquid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Procter & Gamble

Original 46 oz. Laundry Detergent Liquid

  • Fast #
  • Part #PG40213
  • Item #8941228
  • Manufacturer Part #40213
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Contains more cleaning ingredients, less water.
  • Phosphate-free and made of biodegradable soaps, safe for septic systems and packaging is recyclable.
  • Ideal for home or business use.
  • For large loads, fill to bar 3
  • Requires Certification

Specifications

Application:
Laundry
Collection:
Original
Color Finish Category:
Blues
Color Finish Name:
Blue
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
11 in
Length:
19-71/100 in
Material:
Liquid
Product Type:
Detergent
Size:
46 oz
Type:
PGC40213
Weight:
23.4 lb
Width:
7-49/50 in