L Size Spandex, Goatskin Leather and Fiber Driver Gloves in Black and White
L Size Spandex, Goatskin Leather and Fiber Driver Gloves in Black and White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leather and spandex design will outlast and outperform all-synthetic high dexteritygloves
- Rough side out Double palm for longer life and better gripping power
- Top grain Goatskin construction for the best dexterity
- Size: Large
- Top grain leather side bolsters add additional protection for side surface work
- Color: Black with White Palms
- Smooth surface fingers for improved handling
- Reinforced thumb to protect severe stress areas
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Abrasion Resistant
- Length:
- 10 in
- Material:
- Fiber, Leather, Synthetic Fiber
- Material Type:
- Goatskin, Spandex
- Reusable:
- Yes
- Thickness:
- 0.54 in
- Width:
- 5 in