27 oz. Touchless Control Bulk Soap Dispenser in Beige

You last purchased this on
 
Timemist

27 oz. Touchless Control Bulk Soap Dispenser in Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
Timemist

27 oz. Touchless Control Bulk Soap Dispenser in Beige

  • Fast #
  • Part #TMS712300TM
  • Item #4441810
  • Manufacturer Part #TMS 71-2300TM
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hands-free IR based system reduces cross-contamination of germs
  • Soap is released when unit detects a hand beneath it, providing a germ-free, touchless 10 ml dose
  • Economical, drip-free germ-free dispensing in an attractive package
  • Dispenser accepts only TimeMist® proprietary 650-ml bag-in-box refills (sold separately) or it can be filled with liquid soap using the included 800-ml refillable container
  • Battery-LED indicator (uses six AA or one 9V battery, sold separately)
  • Lockable top cover for added security
  • Engineered for reliability and durability
  • Easy to install, maintain, clean and service
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
27 oz
Color Finish Category:
Neutrals
Color Finish Name:
Beige
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Plastic