6.6 oz. Metered Dispenser Kit
6.6 oz. Metered Dispenser Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dispenser automatically releases a uniform spray every 15 minutes, 24 hours a day, for 30 days
- Operates up to one year on two C batteries (not included)
- Includes standard-size metered dispenser and two 30-day fragrance refills—Mango and Voodoo Berry
Specifications
- Depth:
- 3-1/4 in
- Height:
- 9-1/2 in
- Size:
- 6.6 oz
- Width:
- 3-3/4 in