Classic Metered Aerosol Dispenser in Grey
Classic Metered Aerosol Dispenser in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operates one year on two C batteries (not included)
- Slim-line, high-impact, chemical-resistant plastic cabinet automatically activates metered refill every 15 minutes, 24 hours a day, for 30 days
Specifications
- Color Finish Name:
- Grey
- Depth:
- 3-1/4 in
- Height:
- 9-1/2 in
- Width:
- 3-3/4 in