Starter Kit Disposer in Beige
Starter Kit Disposer in Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatically releases fresh scent every 15 minutes
- Portable for use away from home or office
- Easy-to-use odor control
Specifications
- Color Finish Name:
- Beige
- Depth:
- 3-1/4 in
- Height:
- 9-1/2 in
- Width:
- 3-3/4 in