Size 8 PVC Steel Toe Boot in Black
Flite™ Size 8 PVC Steel Toe Boot in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Composite safety toe meets ASTM F2413 M I/75 C/75 EH* and will not set-off metal detectors
- Cleated outsole spits out debris for grip on indoor and outdoor surfaces
- 15 inch height black upper with composite safety toe and black cleated outsole
- Tiny air bubbles trapped within the material keep feet warm in the cold and cooler in the heat
- Beveled heel for reduced back and leg strain
- Slip-Resistant, nitrile rubber outsole provides superior grip on dry, wet, and contaminated surfaces
- Durable, seamless upper is 100% liquid proof
Documents
Specifications
- ASTM:
- ASTM F-2413 M I/75 C/75
- Application:
- Chemical Industry, Food Processing, Petrochemical Plants
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gender:
- Unisex
- Height:
- 14-9/10 in
- ISO:
- ISO 9001
- Length:
- 11-7/10 in
- Material:
- Steel, Rubber, Plastic
- Material Type:
- PVC
- Shoe Size:
- 8
- Style Name:
- Flite™
- UL Listed:
- No
- Width:
- 4-3/10 in