Size 2X 70D and 75D Ripstop Polyester Reusable Jacket in Black, Fluorescent Yellow and Green
Icon LTE™ Size 2X 70D and 75D Ripstop Polyester Reusable Jacket in Black, Fluorescent Yellow and Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightweight material allows for comfort and flexibility while ripstop resists tears and adds durability.
- The Icon LTE™ premium, lightweight, ANSI compliant, breathable, high visibility jacket – polyurethane on 75 denier ripstop polyester.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Type R Class 3
- ASTM:
- ASTM E-96
- Clothing Size:
- 2XL
- Coating:
- Polyurethane
- Collection:
- Icon LTE™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Fluorescent Yellow, Green
- ISO:
- ISO 9001
- Length:
- 34-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Jacket
- Quick Release:
- No
- Reusable:
- Yes
- Thickness:
- 10 mil