Size L Plastic Pants in Black and Silver
Icon™ Size L Plastic Pants in Black and Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 inch silver reflective tape reflects light for 360° nighttime conspicuity
- Breathable. Test Method ASTM E96
- Loaded with premium features for multipurpose applications
- Side openings on pants with flap closure
- Elastic waist pants with adjustable drawcord
- Snap fly front
- Stitched and taped sealed seams for 100% waterproof protection
- Waterproof, breathable fabric for all season comfort
- Mildew resistant
- Hook & loop take-up straps on ankle cuffs for adjustable fit
Documents
Specifications
- ASTM:
- ASTM E-96
- Application:
- Environmental, Waterproofing, Safety
- Clothing Size:
- L
- Coating:
- Polyurethane
- Collection:
- Icon™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Silver
- Material:
- Plastic
- Material Type:
- 300D Polyester
- Product Type:
- Pants
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 13 lb