Packable Insulated Jacket M
Packable Insulated Jacket M
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black ripstop 30D polyester
- Jacket packs away into self-contained interior pocket for convenient storage
- Insulated jacket packs away into a self-contained interior pocket for convenient storage to maximize space in a travel bag
- Adjustable elastic drawcord at waist for easy adjustment
- Storm fly front with zipper front closure seals out wind
- Front handwarmer pockets with zipper closure
- Overhead shoulder design for complete freedom of movement
- 120g Quilted lining provides warmth and comfort
- Use as liner in SYNC System® shells of the same size.
- Dark color helps conceal dirt
Documents
Specifications
- Clothing Size:
- M
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 28 in
- Material:
- Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Jacket
- Reusable:
- Yes
- UL Listed:
- No