Pilot™ Size 10 PVC Boot with Steel Toe in Black

Part #T3134110  |  Item #7625674  |  Manufacturer Part #31341.10

$73.33 EACH

Shoe Size:

10

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Comfort, durability, and waterproof protection for a wide range of applications
  • Puncture resistant steel midsole meets ASTM F2413 PR
  • Injection molded seamless construction provides 100% water-proof protection
  • Flexible upper material stays supple in cold temperatures to make walking easier
  • 15 inch height black upper
  • Removable EVA cushion insole wicks perspiration to help keep feet dry and comfortable
  • Calf Relief Expansion (CRE)™ expands up to 1.5 inches for more calf comfort
  • Tough outsole material for good abrasion resistance
  • Self-cleaning, cleated outsole spits out debris as you walk
  • Meets ASTM F2413 M I/75 C/75 EH, for safety toe impact and compression, and electric hazard protection

Documents

Specifications

ASTM Specifications: ASTM F-2413 M I/75 C/75 EH

Application: [Agriculture, Construction, General Purpose, Industry, Municipal]

Collection: Pilot™

Color Finish: Black

Color Finish Category: Blacks

Gender: Unisex

Height: 16-4/5 in

ISO Specifications: ISO 9001

Length: 11-4/5 in

Material: [Plastic, Steel]

Material Type: PVC

Shoe Size: 10

UL Listed: No

Weight: 6.25

Width: 3-9/10 in