Pilot™ Size 12 Unisex PVC Steel Toe Knee Boot in Black

Part #T3125112  |  Item #5138422  |  Manufacturer Part #31251.12

$29.50 per PAIR

Shoe Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • When you are working in wet, muddy conditions, our general purpose Pilot™ PVC knee boots provide easy walking and all day protection.
  • 15 inch height - Steel Toe.
  • Injection molded construction for 100% waterproof protection.
  • Flexible upper material stays supple in cold temperatures to make walking easier.
  • Tougher outsole material for good abrasion resistance.
  • Self cleaning cleated outsole, spits out debris as you walk.
  • Removable cushion insole wicks perspiration to help keep feet dry and comfortable.

Documents

Specifications

Application: [Agriculture, Industry, Construction]

Collection: Pilot™

Color Finish: Black

Color Finish Category: Blacks

Gender: Mens

Height: 15 in

Material: [Plastic, Steel]

Material Type: PVC

Shoe Size: 12