Tingley Rubber
Pilot™ Size 8 Men's General Purpose Plain Toe Knee Boot
Part #T3115108 | Item #4007884 | Manufacturer Part #31151.08
$25.83
EACH
Shoe Size:
Product Details
- When you are working in wet, muddy conditions, our general purpose Pilot™ PVC knee boots provide easy walking and all day protection.
- 15 inch height - Plain Toe.
- Injection molded construction for 100% waterproof protection.
- Flexible upper material stays supple in cold temperatures to make walking easier.
- Tougher outsole material for good abrasion resistance.
- Self cleaning cleated outsole, spits out debris as you walk.
- Removable cushion insole wicks perspiration to help keep feet dry and comfortable.
Documents
Specifications
ASTM Specifications: ASTM F-2413
Application: [Agriculture, Industry, Construction]
Collection: Pilot™
Color Finish: Black
Color Finish Category: Blacks
Gender: Unisex
Height: 15 in
Material: Plastic
Material Type: PVC
Shoe Size: 8
Entire Collection
-
Starting at $25.83
-
Starting at $73.33
-
Starting at $29.50