Nickel Reagent 50 Test for Lovibond Spectro Direct Spectrophotometer
Nickel Reagent 50 Test for Lovibond Spectro Direct Spectrophotometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Lovibond® Spectro Direct Spectrophotometer
- CE Approved:
- No
- EPA Compliant:
- No
- Package Quantity:
- 50
- Product Type:
- Nickel Reagent 50 Test
- Range (in):
- 0.2 - 7 mg/L
- UL Listed:
- No