Total Nitrogen Low-Range Reagent 50 Test for Lovibond MD 600 Multiparameter Colorimeter and Spectro Direct Spectrophotometer
Total Nitrogen Low-Range Reagent 50 Test for Lovibond MD 600 Multiparameter Colorimeter and Spectro Direct Spectrophotometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Lovibond® MD 600 Multiparameter Colorimeter and Spectro Direct Spectrophotometer
- CE Approved:
- No
- EPA Compliant:
- No
- Product Type:
- Total Nitrogen Low-Range Reagent 50 Test
- Range (in):
- 0 - 25 mg/L
- UL Listed:
- No
- Weight:
- 1 lb