Vial with Black Lid Set of 3 for Lovibond TB 200 and TB 250 WL Portable Turbidimeters

You last purchased this on
 
Lovibond®

Vial with Black Lid Set of 3 for Lovibond TB 200 and TB 250 WL Portable Turbidimeters

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lovibond®

Vial with Black Lid Set of 3 for Lovibond TB 200 and TB 250 WL Portable Turbidimeters

  • Fast #
  • Part #T194290
  • Item #4934843
  • Manufacturer Part #194290
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes threaded light shield caps
  • Replacement sample cells for Lovibond TB250 Turbidimeter
  • Requires Certification

Specifications

Brand Model Compatibility:
Lovibond™ TB 200 and TB 250 WL Portable Turbidimeters
CE Approved:
No
EPA Compliant:
No
Material:
Glass
NSF Certified:
No
Product Type:
Vial with Black Lid
UL Listed:
No