10 in. Flanged 150# 316 Basket Strainer with Bolted Cover in Stainless Steel
10 in. Flanged 150# 316 Basket Strainer with Bolted Cover in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI Class 150
- ASTM:
- ASTM A-351 Grade CF8M
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Length:
- 8-3/4 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 100
- Strainer Size:
- 10 in
- Type:
- A7650501
- UL Listed:
- No