10 in. 125# Wye Strainer

You last purchased this on
 
Titan Flow Control

YS 58-CI 10 in. 125# Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Titan Flow Control

YS 58-CI 10 in. 125# Wye Strainer

  • Fast #
  • Part #TYS58I1000P
  • Item #1677220
  • Manufacturer Part #YS58I1000
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large straining capacity
  • Precision machined seats
  • New design with gauge taps
  • Optional cover designs
  • 3" polyurethane foam insulation provides superior insulating qualities
  • Epoxy painted
  • Minimal heat loss design
  • Self-cleaning capability
  • Requires Certification

Specifications

ANSI:
ANSI B16.1, ANSI Class 125
ASME:
ASME B16.1, ASME Class 125
ASTM:
ASTM A-126 Grade B
Coating:
Epoxy
Collection:
YS 58-CI
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Installation Type:
Horizontal, Vertical
Length:
25-3/4 in
Material:
Cast Iron, Fiber, Stainless Steel
Material Type:
Non-asbestos
Maximum Temperature:
150
NSF Certified:
No
Perforation Size:
1/8 in
Pressure - High:
200
Pressure Class:
125#
Recommended Valve Application:
Gas, Oil, Water
Strainer Type:
Wye
Width:
25-3/4 in