Titan USA
1/4 in. High Speed Steel Hand Pipe Tap Set
Part #T90326 | Item #1785529 | Manufacturer Part #90326
Call for Pricing
EACH
Tap Size:
1/4 inProduct Details
Specifications
Material: High Speed Steel
Tap Size: 1/4 in
Tool Type: Pipe Tap