Toilet Seat Cover Dispenser in Polished Chrome

You last purchased this on
 
Boardwalk®

Toilet Seat Cover Dispenser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boardwalk®

Toilet Seat Cover Dispenser in Polished Chrome

  • Fast #
  • Part #BWKKD200
  • Item #4441055
  • Manufacturer Part #BWK KD200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Prevent waste
  • Economical restroom solution
  • Sturdy, wall-mountable dispenser
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/4 in
Height:
11-1/2 in
IAPMO Listed -:
No
Material:
Chrome
Width:
16 in