1/2 in. Socket Wrench 42 Piece
1/2 in. Socket Wrench 42 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal joint, spin disc, sliding T-bar, 2 extension bars: 4-15/16" & 9-13/16"
- Quick release polished ratchet handle, 2 spark plug sockets: 13/16" & 5/8"
- Chrome vanadium
- 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16" & 1-1/4""
- 18 metric sockets: 10 - 32mm 15 AF sockets: 3/8", 7/16", 1/2", 8/16",
Documents
Specifications
- Application:
- Residential
- Case Included:
- Yes
- Case Material:
- Steel
- Color Finish Category:
- Chromes
- Color Finish Name:
- Full Polish
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- Material:
- Chrome Vanadium Steel
- Number of Pieces:
- 42 Piece
- Number of Tools Included:
- 42
- Socket Size:
- 1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1/2 in, 10 mm - 32 mm, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 8/16 in
- Tool Type:
- Socket Wrench