Aspen 6-5/8 in. Flat Sided Pull in Silicon Bronze Light

Part #TM1365  |  Item #4917645  |  Manufacturer Part #M1365

$36.34 EACH

Color/Finish: Silicon Bronze Light

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Base Diameter: 9/16 in

Collection: Aspen

Color Finish: Silicon Bronze Light

Color Finish Category: Bronze Tones

Depth: 1-1/2 in

Length: 6-5/8 in

Material: Cast Bronze

Style: Contemporary

Width: 5/8 in