Barrington Channing 3 x 7/8 in. Zinc Alloy Backplate in Honey Bronze

Part #TTK741HB  |  Item #7612947  |  Manufacturer Part #TK741HB

$4.46 EACH

Color/Finish: Honey Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Base Diameter: 3 in

Collection: Barrington Channing

Color Finish: Honey Bronze

Color Finish Category: Bronze Tones

Depth: 1/8 in

Length: 3 in

Material: Zinc Alloy

Style: Contemporary;Transitional

Width: 7/8 in