6-1/2 in. Pull in Flat Black
Barrington Channing 6-1/2 in. Pull in Flat Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Barrington Channing
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 1 in
- Hardware Type:
- Cup Pull
- Length:
- 6-1/2 in
- Material:
- Zinc Alloy
- Style:
- Modern
- Width:
- 1 in