4-3/8 in. Zinc Alloy Brixton Ridged Pull with 3-3/4 in. Center-to-Center in Polished Chrome
Devon Brixton 4-3/8 in. Zinc Alloy Brixton Ridged Pull with 3-3/4 in. Center-to-Center in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Devon Brixton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/2 in
- Diameter - Base:
- 9/16 in
- Hardware Type:
- Pull
- Length:
- 4-3/8 in
- Material:
- Zinc Alloy
- Style:
- Transitional
- Width:
- 7/16 in