Brixton Rimmed Knob in Honey Bronze
Devon Brixton Brixton Rimmed Knob in Honey Bronze
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Devon Brixton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-1/4 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc Alloy
- Shape:
- Round
- Style:
- Transitional
- Width:
- 1-1/4 in