7-7/8 in. Cabinet Pull in Honey Bronze
Devon Exeter 7-7/8 in. Cabinet Pull in Honey Bronze
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Devon Exeter
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-1/4 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Drawer Pull
- Length:
- 7-7/8 in
- Material:
- Zinc Alloy
- Style:
- Modern
- Weight:
- 0.35 lb
- Width:
- 1/2 in