Pull in Honey Bronze
Devon Pull in Honey Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Devon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Honey Bronze
- Depth:
- 1-1/8 in
- Diameter - Base:
- 1/2 in
- Hardware Type:
- Pull
- Length:
- 13-5/16 in
- Material:
- Zinc Alloy
- Shape:
- Rectangular
- Style:
- Transitional
- Width:
- 11/16 in