1-5/16 in. Cabinet Knob in Oil Rubbed Bronze
Edwardian 1-5/16 in. Cabinet Knob in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Edwardian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-3/16 in
- Diameter - Base:
- 1/2 in
- Length:
- 1-5/16 in
- Material:
- Brass
- Product Type:
- Bead Knob
- Style:
- Traditional