Round Closed Towel Ring in Flat Black
Hopewell Round Closed Towel Ring in Flat Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-1/2 in
- Base Plate Width:
- 1-1/2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Hopewell
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Depth:
- 3-5/8 in
- Diameter:
- 6-1/16 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Length:
- 6-5/16 in
- Mount Type:
- Wall
- NSF Certified:
- No
- Ring Type:
- Closed
- Shape:
- Round