Round Closed Towel Ring in Polished Chrome
Hopewell Round Closed Towel Ring in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Hopewell
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5-1/4 in
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 1-1/2 in