6-3/4 x 1/2 in. Center Pull in Polished Stainless Steel
Latham 6-3/4 x 1/2 in. Center Pull in Polished Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Latham
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Depth:
- 1-3/16 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Bar Pull
- Length:
- 6-3/4 in
- Material:
- Stainless Steel
- Style:
- Contemporary, Modern
- Width:
- 7/16 in